8 AWG, 30-Strand, Brown, MTW, 500'

Item #: 0795620

Cat #: 8MTWSTRBROX500

UPC: 079407274291

Company wide:
0 in stock
Documents & Guides
8 AWG, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 500' Spool

Overview

8 AWG, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 500' Spool
Also known as: 079407274291, 8MTWSTRBROX500

Specifications

Color: Brown
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded