11W S14 Incandescent Lamp, Yellow

Item #: 0795610

Cat #: S3960

UPC: 045923039607

Company wide:
0 in stock
11 Watt S14 Incandescent; Ceramic Yellow; 2500 Average rated hours; Medium Base; 130 Volt

Overview

11 Watt S14 Incandescent; Ceramic Yellow; 2500 Average rated hours; Medium Base; 130 Volt
Also known as: 045923039607, S3960, SATS3960

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Shape: S14 (Straight)
Wattage: 11
Dimmable: Yes
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Shape: S14 (Straight)
Dimmable: Yes
Color: Yellow
Volts AC: 130
Wattage: 11
Light Technology: Incandescent