8 AWG, 30-Strand, Yellow, MTW, 500'

Item #: 0795485

Cat #: 8MTWSTRYELX500

UPC: 079407274482

Company wide:
0 in stock
Documents & Guides
8 AWG, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 500' Spool.

Overview

8 AWG, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 500' Spool.
Also known as: 079407274482, 8MTWSTRYELX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Color: Yellow
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Yellow
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded