OUTDOOR CONN BOX

Item #: 0795395

Cat #: 0CB404SA

UPC: 783126411003

$ 245.00 EA
Clearance
Price good while supplies last
Company wide:
14 in stock
Documents & Guides
Outdoor Connection Box, Height 4-7/8 IN, Width 6-9/16 IN, Depth 6-9/16 IN, Capacity 99 Cu IN, Number of Gangs 4, Number of Hubs 1, Hub Location (1) Bottom, Hub Size 4 IN, Material Enamel Copper Free Aluminum, Shape Shallow, Configuration Type FS, Approval UL 514A, CSA C22.2, Device Type Single, Duplex, GFI Receptacle, Application Parking Area, Recreational Vehicle, Trucking Terminal

Overview

Outdoor Connection Box, Height 4-7/8 IN, Width 6-9/16 IN, Depth 6-9/16 IN, Capacity 99 Cu IN, Number of Gangs 4, Number of Hubs 1, Hub Location (1) Bottom, Hub Size 4 IN, Material Enamel Copper Free Aluminum, Shape Shallow, Configuration Type FS, Approval UL 514A, CSA C22.2, Device Type Single, Duplex, GFI Receptacle, Application Parking Area, Recreational Vehicle, Trucking Terminal
Also known as: 783126411003, 0CB404SA, OZGOCB404SA

Specifications

Gangs: 3
Material: Aluminum
Gangs: 3
Material: Aluminum