This product has been discontinued.

100 CFM Ceiling Fan, Low ProfileCeiling Fan, Super Low Profile, C
Item #: 0795363
Cat #: FV-10VS1
UPC: 037988870905
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
100 CFM Ceiling Fan, Low ProfileCeiling Fan, Super Low Profile, CFM: 100, Sones: 1.5, Duct Size: 4", Energy Star Qualified, Color: White.
Overview
100 CFM Ceiling Fan, Low ProfileCeiling Fan, Super Low Profile, CFM: 100, Sones: 1.5, Duct Size: 4", Energy Star Qualified, Color: White.
Also known as: 037988870905, FV-10VS1, PANFV10VS1
Specifications
| Color: | White |
| CFM: | 100 |
| Type: | Low Profile |
| Sones: | 1.500 |
| Color: | White |
| Type: | Low Profile |
| CFM: | 100 |
| Sones: | 1.500 |