Compact Fluorescent Lamp, G30, 14W, 3000K

Item #: 0795293

Cat #: CF14EL/G/830/MED

UPC: 046135291951

Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, Bulb: G30 (Globe), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 30 Sylvania Part # 29195

Overview

Compact Fluorescent Lamp, 14 Watt, Bulb: G30 (Globe), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 30 Sylvania Part # 29195
Also known as: 046135291951, CF14EL/G/830/MED, SYL29195

Specifications

Color Temperature: 3000 (Warm White)
Shape: G30 (Globe)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Lumens: 700
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 700
Shape: G30 (Globe)
Color Rendering Index (CRI): 82
Wattage: 14
Light Technology: Fluorescent