
Pipe Strap, 2-Hole, Size: 3/4", Material: Stainless Steel
Item #: 0795257
Cat #: S607002S00
UPC: 847656003159
$ 2.97 EA
Company wide:
0
in stock
Documents & Guides
Pipe Strap, 2-Hole, Size: 3/4 Inch, Material: Stainless Steel
Overview
Pipe Strap, 2-Hole, Size: 3/4 Inch, Material: Stainless Steel
Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.
Also known as: 847656003159, S607002S00, CLBS607002S00
Specifications
| Diameter: | 3/4 in |
| Material: | Stainless Steel |
| Mounting: | 2-Hole |
| Diameter: | 3/4 in |
| Mounting: | 2-Hole |
| Material: | Stainless Steel |