In-Sure® Push-In Wire Conn, 34 4-Port Yel, 200/Jar

Item #: 0795208

Cat #: 30-1034J

UPC: 783250693580

$ 0.18 EA
Company wide:
34,199 in stock
Documents & Guides
Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Yellow. Package of 200.

Overview

Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Yellow. Package of 200.

IDEAL, Wire Connector, In-Sure, Push-In, Size: 0.780 IN Length X 0.820 IN WidthX 0.380 IN Height, Connection: 4 Ports, Wire Size: #12 AWG - #20 AWG Solid, #12AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand) Stranded, #14 AWG - #18 AWG(19 Strand Or Less) Stranded (Tin Bonded), Color: Yellow, Voltage Rating: 600 VMaximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures, Temperature Rating: 105 DEG C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded);Model: 34

Also known as: 783250693580, 30-1034J, IDE301034J

Specifications

Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 14 - 12
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Material: Nylon
Color: Yellow