In-Sure® Push-In Wire Conn, 33 3-Port Org, 250/Jar

Item #: 0795207

Cat #: 30-1033J

UPC: 783250693559

$ 0.17 EA
Company wide:
50,250 in stock
Documents & Guides
Push-In Wire Connector, 3 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Orange. Package of 250.

Overview

Push-In Wire Connector, 3 Ports, 600V, Conductor Range: 20 to 12 AWG, Color: Orange. Package of 250.

IDEAL, Wire Connector, In-Sure, Push-In, Size: 0.780 IN Length X 0.690 IN WidthX 0.380 IN Height, Connection: 3 Ports, Wire Size: #12 AWG - #20 AWG Solid, #12AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand) Stranded, #14 AWG - #18 AWG(19 Strand Or Less) Stranded (Tin Bonded), Color: Orange, Voltage Rating: 600 VMaximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures, Temperature Rating: 105 DEG C Shell Rated, Wire Type: Solid, Stranded, Stranded (Tin Bonded);Model: 33

Also known as: 783250693559, 30-1033J, IDE301033J, peanuts

Specifications

Color: Orange
Volts AC: 600
Material: Nylon
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Color: Orange
Material: Nylon
Allowable Gauge Range: 14 - 12
Volts AC: 600
Standards: California Proposition 65