BLI FT6X12X10

Item #: 0795194

Cat #: FT6X12X10

UPC: 662516814573

$ 536.44 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

BLI FT6X12X10
Also known as: 662516814573, FT6X12X10, BLIFT6X12X10ELG

Specifications

Width: 12 in
Material: Steel
Length: 10 ft
Width: 12 in
Length: 10 ft
Material: Steel