EMT Compression Connector, 2" Diameter, Steel/Zinc Plated

Item #: 0795176

Cat #: 7200UST

UPC: 687855050550

$ 100.59 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 2 Inch Diameter, Steel/Zinc Plated, For Use With EMT Conduit

Overview

EMT Compression Connector, 2 Inch Diameter, Steel/Zinc Plated, For Use With EMT Conduit

ETP 7000US Series Steel EMT Compression Connectors are used to ground and secure EMT raceways to boxes and enclosures.

Also known as: 687855050550, 7200UST, APP7200UST

Specifications

Material: Steel
Diameter: 2 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 2 in