N3R SC ENCLOSURE W/O KO 36X36X12

Item #: 0795172

Cat #: 363612 RTSC NK

UPC: 782051363647

$ 2066.30 EA
Company wide:
0 in stock
Documents & Guides
N3R SC ENCLOSURE W/O KO 36X36X12

Overview

N3R SC ENCLOSURE W/O KO 36X36X12
Also known as: 782051363647, 363612 RTSC NK, CIR363612RTSCNK

Specifications

Depth: 36 in
Width: 12 in
Color: Gray
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 3R
Depth: 36 in
Color: Gray
Height: 36 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R