Enclosure, NEMA 4/12, Concept Style, 36" x 36" x 8"
Item #: 0795137
Cat #: CSD36368LG
UPC: 783510160692
$ 1283.58 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Concept Style, NEMA 4/12, 36 x 36 x 8 Inch, Steel/Light Gray, Wall Mount
Overview
Enclosure, Concept Style, NEMA 4/12, 36 x 36 x 8 Inch, Steel/Light Gray, Wall Mount
Concept Style, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 36.00x36.00x8.00, Material/Finish: Steel/LtGray.
Also known as: 783510160692, CSD36368LG, HOFCSD36368LG
Features & Benefits
- Seams continuously welded and ground smooth
- Corner-formed doors
- Simple easy-to-remove and install hinge pins with built-in captivation clip
- High-torque threadless studs and fasteners on door
- Minimum-width body flange provides maximum door opening (210 degrees)
- Door opens 210 degrees
- External formed body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for optional external wall-mount brackets
- Removable door with hidden hinges for clean, aesthetic appearance
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Depth: | 8 in |
| Mounting: | Surface |
| Width: | 36 in |
| Material: | Steel |
| Height: | 36 in |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Mounting: | Surface |
| Material: | Steel |
| Depth: | 8 in |
| Width: | 36 in |
| Height: | 36 in |