2" Dome Lens Cover

Item #: 0795135

Cat #: HKB-2GLD

UPC: 783936295442

$ 599.27 EA
Company wide:
0 in stock
Documents & Guides
Hk / 2hk Series Enclosures Instrument/ Device Enclosures

Overview

Hk / 2hk Series Enclosures Instrument/ Device Enclosures
Also known as: 783936295442, HKB-2GLD, KILHKB2GLD

Features & Benefits

  • Compact round body instrument enclosures with threaded glass lens screw covers provide easy access to interior.
  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
  • Glass lens made of tempered sode lime.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Cast mounting lugs are standard on all boxes.
  • Internal ground screw supplied on all boxes.
  • Electrostatically applied gray powder epoxy/polyester finish on exterior of box and covers.
  • Offset feed-thru conduit openings (3/4” NPT) for maximum use of interior volume.
  • Interior "X”-configuration mounting pad for instrument/device cast into the bottom of the box provided for flexibility.

Specifications

No Specifications Available