TPI E2903024SW 375W 120V 24" Bsbd H

Item #: 0795096

Cat #: E2903024SW

UPC: 686334104999

$ 83.59 EA
Company wide:
0 in stock
Documents & Guides
TPI E2903024SW 375W 120V 1PH

Overview

TPI E2903024SW 375W 120V 1PH
Also known as: 686334104999, E2903024SW, TPIE2903024SW

Specifications

Wattage: 375
Volts AC: 120
Length: 24 in
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 375
Length: 24 in
Mounting: Wall
Volts AC: 120
Color: White
Standards: California Proposition 65