4 In Emt Sscr Conn Insul Usa

Item #: 0795085

Cat #: 4400UST

UPC: 687855050192

$ 503.11 EA
Company wide:
0 in stock
Documents & Guides
App 4400ust 4 In Emt Sscr Con made In Usa

Overview

App 4400ust 4 In Emt Sscr Con made In Usa
Also known as: 687855050192, 4400UST, APP4400UST

Specifications

Material: Steel
Diameter: 4 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 4 in