Bath Light, 6 Light, 100W, Brushed Nickel

Item #: 0795073

Cat #: P3056-09

UPC: 785247148615

Company wide:
0 in stock
Bath Light, 6 Light, 100 Watt, Brushed Nickel, Width: 48 in, Medium Screw

Overview

Bath Light, 6 Light, 100 Watt, Brushed Nickel, Width: 48 in, Medium Screw
Also known as: 785247148615, P3056-09, PROP305609

Specifications

Type: 6-Lamp
Base: Medium Screw (E26)
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Type: 6-Lamp
Color: Brushed Nickel
Standards: California Proposition 65
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)