Double Insulated Large Angle Grinder, Lock-On, 7 or 9 IN Wheel, 5/8

Item #: 0795033

Cat #: 6088-30

UPC: 045242155880

$ 316.45 EA
Company wide:
0 in stock
Documents & Guides
Double Insulated Large Angle Grinder, Lock-On, 7 or 9 IN Wheel, 5/8-11 UNC Arbor/Shank, 120 VAC, Bare Tool

Overview

Double Insulated Large Angle Grinder, Lock-On, 7 or 9 IN Wheel, 5/8-11 UNC Arbor/Shank, 120 VAC, Bare Tool

The 6088-30 7 in./ 9 in. 15.0 amp large angle grinder w/lock-on delivers performance and durability for the most difficult grinding jobs. The 15 amp, 4.2 HP motor provides high overload protection and power for the toughest jobs. The tool-free burst resistant guard allows the user to quickly adjust the guard without the use of a tool. Both a 7 in. and 9 in. type 27 grinding guard are included for greater productivity.

Also known as: 045242155880, 6088-30, MIL608830

Features & Benefits

  • Powerful 4.0 maximum HP, 15 amp Motor: Delivers 6,000 RPM for faster grinding
  • Spiral bevel gearing: optimizes performance and durability
  • Debris baffles- protect internal components by deflecting damaging debris out of the airflow at the intake vents
  • External brush doors- reduces service time by providing easy access to brushes
  • Ergonomic handles: angled rear and side handles promote natural hand positions and increase user comfort
  • 3-position side handle: attaches in 3 locations to maximize user control
  • 2-finger lock-on trigger switch: offers convenience for continuous-use applications
  • 9-ft. 2-wire fixed rubber cord: durable construction for longer tool life
  • 2-in-1 versatility: converts to a sander for greater tool utility

Specifications

Amps: 15
Amps: 15