22 Pocket Large Mouth Tool Bag

Item #: 0794952

Cat #: ACW-6Y

UPC: 879501001621

Company wide:
0 in stock
Documents & Guides
Wide Open Bag, Large Mouth, Pockets: 22, Dimensions: 15" x 12" x 8"

Overview

Wide Open Bag, Large Mouth, Pockets: 22, Dimensions: 15" x 12" x 8"
Also known as: 879501001621, ACW-6Y, LFTACW6Y

Specifications

Width: 12 in
Length: 15 in
Height: 8 in
Width: 12 in
Height: 8 in
Length: 15 in