C-h E57sal30a2sa Proximity Sensor

Item #: 0794905

Cat #: E57SAL30A2SA

UPC: 782113698168

$ 521.74 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Short Barrel Length, Shielded, End Sensingsurface, 10 Mm (0.39 Inch) Sensing Range, 2-wire, 40-250 Vac/20-250 Vdc, 30 Mm Diameter Threaded Barrel, Micro, 3-pin, Ac Connec Tor, N.o. Output, 45/65 Hz

Overview

Inductive Proximity Sensor, Tubular, Short Barrel Length, Shielded, End Sensingsurface, 10 Mm (0.39 Inch) Sensing Range, 2-wire, 40-250 Vac/20-250 Vdc, 30 Mm Diameter Threaded Barrel, Micro, 3-pin, Ac Connec Tor, N.o. Output, 45/65 Hz
Also known as: 782113698168, E57SAL30A2SA, CUTE57SAL30A2SA

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 40 - 250
Volts DC Range: 20 - 250
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts DC Range: 20 - 250
Volts AC Range: 40 - 250