2" DB-120 PVC Swedge Coupling

Item #: 0794852

Cat #: 2PDSDB120

UPC: 980060048467

$ 10.90 EA
Company wide:
56 in stock
Documents & Guides
2" DB-120, Thin Wall, PVC Swedge Coupling

Overview

2" DB-120, Thin Wall, PVC Swedge Coupling
Also known as: 980060048467, 2PDSDB120

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)