Power Module 120v

Item #: 0794850

Cat #: 523-000010-00

UPC:

Company wide:
0 in stock
Documents & Guides
CKI EW DOWNLIGHT POWER MODULE: 120V, BLACK; Need Lamp module and Trim Bezel to go with. CKI 523-000009-01 120V 65° CW, CKI 523-000009-03 120V 30° CW, CKI 523-000009-00 120V 65° WW, CKI 523-000009-02 120V 30° WW, CKI 523-000011-00 WHITE TRIM, CKI 523-000011-01 BLACK TRIM, CKI 523-000011-02 ALUM.TRIM.

Overview

CKI EW DOWNLIGHT POWER MODULE: 120V, BLACK; Need Lamp module and Trim Bezel to go with. CKI 523-000009-01 120V 65° CW, CKI 523-000009-03 120V 30° CW, CKI 523-000009-00 120V 65° WW, CKI 523-000009-02 120V 30° WW, CKI 523-000011-00 WHITE TRIM, CKI 523-000011-01 BLACK TRIM, CKI 523-000011-02 ALUM.TRIM.
Also known as: 523-000010-00, CKI52300001000

Specifications

Volts AC: 120
Diameter: 7 1/2 in
Angle: 65°
Volts AC: 120
Angle: 65°
Diameter: 7 1/2 in