Electronic Thermostat

Item #: 0794800

Cat #: TH115AF12VDC

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Thermostat, Vertical Mount, 1-Pole, 120/240V, Electrical Rating: 75 mA @ 12 VDC Maximum Load, Temperature Range: 32°F to 140°F, Color: White.

Overview

Electronic Thermostat, Vertical Mount, 1-Pole, 120/240V, Electrical Rating: 75 mA @ 12 VDC Maximum Load, Temperature Range: 32°F to 140°F, Color: White.
Also known as: TH115AF12VDC, AUBTH115AF12VDC

Specifications

Volts AC: 120, 240
Poles: 1
Color: White
Type: Electronic
Volts AC: 120, 240
Color: White
Poles: 1
Type: Electronic