Electronic Thermostat

Item #: 0794798

Cat #: CT230240GB

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Thermostat, Vertical Mount, 1-Pole, 240V AC, 3600W, Temperature Range: 32°F to122°F, Color: White.

Overview

Electronic Thermostat, Vertical Mount, 1-Pole, 240V AC, 3600W, Temperature Range: 32°F to122°F, Color: White.
Also known as: CT230240GB, AUBCT230240GB

Specifications

Poles: 1
Color: White
Volts AC: 240
Type: Electronic
Poles: 1
Volts AC: 240
Color: White
Type: Electronic