150W Wallpack, MH

Item #: 0794785
Cat #: TWR1 150M TB LPI
UPC: 745975146000
Call for price
Company wide:
0 in stock
Wallpack, 150W Metal Halide, Multi-Tap Ballast, Lamp Included

Overview

Wallpack, 150W Metal Halide, Multi-Tap Ballast, Lamp Included
Also known as: 745975146000, TWR1 150M TB LPI, LITTWR1150MTBLPI

Specifications

Volts AC: 120-277
Wattage: 150
Color: Bronze
Material: Aluminum
Light Technology: HID
Volts AC: 120-277
Color: Bronze
Light Technology: HID
Wattage: 150
Material: Aluminum

Customer Reviews

No reviews for this product
(0)