Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Gray 7'

Item #: 0794746

Cat #: C6-115GY-20FB

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 20 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 20 ft.
Also known as: C6-115GY-20FB, SIGC6115GY20FB

Specifications

Gauge: 23 AWG
Material: Copper
Conductors: 4 Pair
Color: Gray
Length: 20 ft
Gauge: 23 AWG
Conductors: 4 Pair
Length: 20 ft
Material: Copper
Color: Gray