Overload Relay, Panel Mount, Eutectic Alloy, Manual Reset, 32A, 3P

Item #: 0794708

Cat #: 592-KOV16

UPC: 662468358019

Call for price
Company wide:
0 in stock
Documents & Guides
Overload Relay, Panel Mount, Eutectic Alloy, 32 Amp, 3 Pole, Normally Closed Contacts, Compact Type

Overview

Overload Relay, Panel Mount, Eutectic Alloy, 32 Amp, 3 Pole, Normally Closed Contacts, Compact Type
Also known as: 662468358019, 592-KOV16, ALB592KOV16

Specifications

Mounting: Panel
Poles: 3
Amps: 32
Type: Panel Mount, Overload Relay, Eutectic Alloy
Mounting: Panel
Amps: 32
Poles: 3
Type: Panel Mount, Overload Relay, Eutectic Alloy