
Superstrut® AB241-5/16 Square Washer, 5/16 in, 1/8 in THK, Steel
Item #: 0794697
Cat #: AB241-5/16
UPC: 616013271056
$ 3.33 EA
Company wide:
21
in stock
Documents & Guides
Square Washer, 5/16 in, Material: Steel, Finish: Gold Galvanized.
Overview
Square Washer, 5/16 in, Material: Steel, Finish: Gold Galvanized.
T&B® has expanded its line of square washers with the new AB241L series, which features locators that extend down into the strut to keep the washer securely in place for bolt tightening. In addition, the existing AB241 non-located series has been designed to custom fit both 1-1/2 and 1-5/8 in channels.
Also known as: 616013271056, AB241-5/16, SUPAB241516
Specifications
| Color: | Gold |
| Material: | Steel |
| Color: | Gold |
| Material: | Steel |