9 Pocket Bag/Belt Combo - Size: Large

Item #: 0794685

Cat #: 43243

UPC: 625912432437

Company wide:
0 in stock
Documents & Guides
Electrician's Bag/Belt Combo, Size: Large - 36"-40", Features: 9-Pocket Tool Pouch, Hammer Holster, Tape Holder

Overview

Electrician's Bag/Belt Combo, Size: Large - 36"-40", Features: 9-Pocket Tool Pouch, Hammer Holster, Tape Holder

Combo belts include: Molded Air-Channel Support Belt, Electrician’s tool pouch, large 9 pocket tool pouch, hammer holster and tape holder.

Also known as: 625912432437, 43243, RAK43243, tool belt, Rexmoore, Tool bags, Bags

Specifications

Size: Large
Size: Large