Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inc

Item #: 0794684

Cat #: AB 241 3/8GR

UPC: 616013026519

$ 67.27 EA
Company wide:
0 in stock
Documents & Guides
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Green Urethane Powder Coated Steel

Overview

Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Green Urethane Powder Coated Steel
Also known as: 616013026519, AB 241 3/8GR, SUPAB24138GR

Specifications

Color: Green
Material: Steel
Color: Green
Material: Steel