Superstrut® AB241-1/2HDG Square Washer, 1/2 in, 1/4 in THK, Steel

Item #: 0794637

Cat #: AB241-1/2HDG

UPC: 616013271148

$ 14.74 EA
Company wide:
0 in stock
Documents & Guides
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 1/2 Inch, Thickness 1/4 Inch, Hot-Dip Galvanized Steel

Overview

Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 1/2 Inch, Thickness 1/4 Inch, Hot-Dip Galvanized Steel

T&B® has expanded its line of square washers with the new AB241L series, which features locators that extend down into the strut to keep the washer securely in place for bolt tightening. In addition, the existing AB241 non-located series has been designed to custom fit both 1-1/2 and 1-5/8 in channels.

Also known as: 616013271148, AB241-1/2HDG, SUPAB24112HDG

Specifications

Material: Steel
Material: Steel