2
more

Circuit Breaker, Miniature, DIN Rail Mount, 20A, 1P, 240VAC
Item #: 0794619
Cat #: S801U-K20
UPC: 612271214088
$ 229.91 EA
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 20 Amp, 1 Pole, 240 Volt AC, K Trip
Overview
Circuit Breaker, Miniature, DIN Rail Mount, 20 Amp, 1 Pole, 240 Volt AC, K Trip
Also known as: 612271214088, S801U-K20, ABBS801UK20
Specifications
| Mounting: | DIN Rail |
| Amps: | 20 |
| Poles: | 1 |
| Volts AC: | 240 |
| Type: | Trip Curve K |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Type: | Trip Curve K |
| Amps: | 20 |
| Volts AC: | 240 |