2
more

Breaker, DIN Rail Mount, 15A, 1P, 25kAIC, 240VAC
Item #: 0794615
Cat #: S801U-K15
UPC: 612271214040
$ 229.91 EA
Company wide:
0
in stock
Documents & Guides
Breaker, DIN Rail Mount, 15 Amp, 1-Pole, 25 kAIC, 240 Volt AC
Overview
Breaker, DIN Rail Mount, 15 Amp, 1-Pole, 25 kAIC, 240 Volt AC
Also known as: 612271214040, S801U-K15, ABBS801UK15
Specifications
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 15 |
| Volts AC: | 240 |
| Type: | Trip Curve K |
| Mounting: | DIN Rail |
| Amps: | 15 |
| Type: | Trip Curve K |
| Poles: | 1 |
| Volts AC: | 240 |