Enclosure, Hinged, Twist Latches, 18" x 16" x 8"

Item #: 0794600

Cat #: J1816HLL

UPC: 785928109409

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, Twist Latches, 18 x 16 x 8 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Twist Latches, 18 x 16 x 8 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928109409, J1816HLL, STBJ1816HLL

Specifications

Depth: 8 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Height: 18 in
Width: 16 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Material: Fiberglass
Mounting: Wall