5" FLAT LENS WET LOCATION TRIM

Item #: 0794553

Cat #: 1090

UPC: 784197501006

Company wide:
0 in stock
Documents & Guides
5 FLAT LENS WET LOCATION TRIM W/ 1104IC/R & 1004IC/R FRAME IN KITS LYTECASTER

Overview

5 FLAT LENS WET LOCATION TRIM W/ 1104IC/R & 1004IC/R FRAME IN KITS LYTECASTER
Also known as: 784197501006, 1090, LOL1090

Specifications

Diameter: 5 in
Color: White
Type: Wet Location Trim
Diameter: 5 in
Type: Wet Location Trim
Color: White