
Switch/Outlet Box, 3-Gang, Depth: 3.63", Nail-On, Non-Metallic
Item #: 0794510
Cat #: 3303-NBK
UPC: 085339152088
$ 8.06 EA
Company wide:
0
in stock
Documents & Guides
3-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3.63". Includes: Clamps and Carbon Steel Fasteners.
Overview
3-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3.63". Includes: Clamps and Carbon Steel Fasteners.
Also known as: 085339152088, 3303-NBK, ALL3303NBK
Specifications
| Gangs: | 3 |
| Height: | 3 3/4 in |
| Material: | Fiberglass |
| Width: | 5 11/16 in |
| Mounting: | Nail On |
| Depth: | 3 9/16 in |
| Cubic Inches: | 56.500 in³ |
| Gangs: | 3 |
| Material: | Fiberglass |
| Mounting: | Nail On |
| Cubic Inches: | 56.500 in³ |
| Height: | 3 3/4 in |
| Width: | 5 11/16 in |
| Depth: | 3 9/16 in |