Loadbreak Junction

Item #: 0794469
Cat #: LJ215C4U
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Loadbrk Junction 4 Way With U-Strap 200A, 15kV,

Overview

Loadbrk Junction 4 Way With U-Strap 200A, 15kV,
The loadbreak junction has an adjustable stainless steel bracket for mounting at various operating angles on flat or curved surfaces, with up to 90° tilt in 10° increments. The solid backplated channel provides strong, rigid support of the junction for optimum loadbreak operation. Parking stands accommodate insulated standoff bushings or portable feedthrus. Drain wire clamps can each accommodate two wires up to 1/0 stranded (3/8" diameter).
Also known as: LJ215C4U, CPSLJ215C4U

Specifications

Amps: 200
Volts AC: 15000
Type: Junction, Loadbreak
Amps: 200
Type: Junction, Loadbreak
Volts AC: 15000

Customer Reviews

No reviews for this product
(0)