
4' Wet Location Strip Fixture - OBSOLETE
Item #: 0794459
Cat #: XWL232 MV
UPC: 745975639755
Call for price
Company wide:
0
in stock
Documents & Guides
Industrial Wet Location Strip Fixture, 48", (x2) 32W T8 Lamps, 120-277V.
Note: OBSOLETE - No Longer Made / Available
Overview
Industrial Wet Location Strip Fixture, 48", (x2) 32W T8 Lamps, 120-277V.
Note: OBSOLETE - No Longer Made / Available
Also known as: 745975639755, XWL232 MV, LITXWL232MV
Specifications
Material: | Polycarbonate |
Wattage: | 32 |
Color: | Gray |
Length: | 4 ft |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Material: | Polycarbonate |
Color: | Gray |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)