Knockout Seal, 1", Snap-In, Steel

Item #: 0794388

Cat #: 1044

UPC: 050169010440

$ 3.60 EA
Company wide:
0 in stock
Knockout Seal, 1 Inch, Snap-In, Steel

Overview

Knockout Seal, 1 Inch, Snap-In, Steel

Close off unused openings in junction boxes or panel boards with RACO® knockout seals. Zinc steel seals provide installation integrity. Snap-in design makes installation easy.

Also known as: 050169010440, 1044, RAC1044, push penny

Features & Benefits

  • Snap-in feature provides quick and secure installation
  • Zinc-electroplated for added corrosion protection
  • 1-piece design is lightweight and easy to use
  • UL Listed
  • Available in trade sizes 1/2 in. through 2 in.

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel