WHITE BLK STRIPE WIRE

Item #: 0794354

Cat #: 12THHNCSOLBLAWHI25

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
WHITE BLK STRIPE WIRE

Overview

WHITE BLK STRIPE WIRE
Also known as: 12THHNCSOLBLAWHI25

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 2500 ft
Jacket: PVC
Color: Black/White
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid