Duct Tape, 2" x 60 Yards, Red

Item #: 0794333

Cat #: DT260RED

UPC: 781002810643

$ 41.17 EA
Company wide:
0 in stock
Documents & Guides
Duct Tape, Red, 2 Inch x 60 Yards, 9 Mil Cloth Backing

Overview

Duct Tape, Red, 2 Inch x 60 Yards, 9 Mil Cloth Backing

Duct Tape is an all purpose, polyethylene coated, utility grade cloth tape that adheres to all types of surfaces. It is excellent for general repairs, bundling, patching, sealing and many other applications. It tears straight and is curl resistant.

Also known as: 781002810643, DT260RED, DOTDT260RED

Specifications

Width: 2 in
Color: Red
Length: 180 ft
Width: 2 in
Length: 180 ft
Color: Red