100k Lamps

Item #: 0794281
Cat #: FHE 654L
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Lithonia Fhe-654l Vapor Tight

Overview

Lithonia Fhe-654l Vapor Tight
Also known as: FHE 654L, LITFHE654L

Specifications

Material: Polycarbonate
Volts AC: 120-277
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Material: Polycarbonate
Wattage: 54
Light Technology: Fluorescent
Volts AC: 120-277
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)