Sealing Kit, 2 to 4/0 AWG

Item #: 0794260

Cat #: CSS-K1

UPC:

Company wide:
0 in stock
Documents & Guides
Sealing Kit, Cold Seal, Conductor Range: 2 AWG - 4/0 AWG, Diameter Range: 0.97 - 1.95", Tube Length: 6.0". For use in Submersible, Indoor or Outdoor Applications for 15 kV, 25 kV and 35 kV Cable.

Overview

Sealing Kit, Cold Seal, Conductor Range: 2 AWG - 4/0 AWG, Diameter Range: 0.97 - 1.95", Tube Length: 6.0". For use in Submersible, Indoor or Outdoor Applications for 15 kV, 25 kV and 35 kV Cable.
Also known as: CSS-K1, CANCSSK1

Specifications

Allowable Gauge Range: 2 - 4/0
Allowable Gauge Range: 2 - 4/0