Wallmount 3-Point Latch Type 4X, 24x20x10, Brushed, SS 304

Item #: 0794246

Cat #: A24H2010SSLP3PT

UPC: 783510143060

$ 3361.68 EA
Company wide:
0 in stock
These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching. This Wallmount 3-Point Latch Type 4X, A24H2010SSLP3PT item measures 24x20x10 in. with a material of SS304, Brushed.

Overview

These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching. This Wallmount 3-Point Latch Type 4X, A24H2010SSLP3PT item measures 24x20x10 in. with a material of SS304, Brushed.

nVent HOFFMAN HOFA24H2010SSLP3PT two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the nVent HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.

Also known as: 783510143060, A24H2010SSLP3PT, HOFA24H2010SSLP3PT

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket
  • Rolled lip around three sides of door
  • Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
  • Remove door by pulling stainless steel continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
  • Bonding provision on door; grounding stud on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Width: 20 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Standards: Build America Buy America Compliant
Depth: 10 in
Height: 24 in
Width: 20 in