Compact Fluorescent Lamp, 14W, EL/mDT, 2700K

Item #: 0794182

Cat #: 801014

UPC: 762148062264

Company wide:
0 in stock
Compact Fluorescent Lamp, 14W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 63W Equivalent.

Overview

Compact Fluorescent Lamp, 14W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 63W Equivalent.
Also known as: 762148062264, 801014, TCP801014, illumination, light bulb

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 900
Wattage: 14
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 900
Shape: EL/mDT (Twister)
Light Technology: Fluorescent