Recycled Colored Rags, Medium Weight - 25lb Bag

Item #: 0794122

Cat #: RGZ25

UPC: 781002819134

Company wide:
0 in stock
Documents & Guides
25 Pound Bag, Recycled Colored Rags, Medium Weight, Random Size

Overview

25 Pound Bag, Recycled Colored Rags, Medium Weight, Random Size

Economy Wiping Rags are medium weight, random size, recylced colored t-shirts all purpose wipers ideal for jobsite clean up.

Also known as: 781002819134, RGZ25, DOTRGZ25

Specifications

Size: 25 lb
Size: 25 lb