Xt Iec Fvnr Manual Motor Controller

Item #: 0794109

Cat #: XTSC010BBA

UPC: 782116602803

$ 355.59 EA
Company wide:
0 in stock
Documents & Guides
Xt Iec Fvnr Manual Motor Controller, 10a, 45 Mm Frame Size, 110v 50 Hz, 120v 60hz Coil

Overview

Xt Iec Fvnr Manual Motor Controller, 10a, 45 Mm Frame Size, 110v 50 Hz, 120v 60hz Coil
Also known as: 782116602803, XTSC010BBA, CUTXTSC010BBA

Specifications

Volts AC Control: 120
Poles: 3
Mounting: Surface
Amps: 12
Volts AC: 600
Size: Frame B
Amps Range: 8 - 12
Volts AC Control: 120
Mounting: Surface
Volts AC: 600
Amps Range: 8 - 12
Poles: 3
Amps: 12
Size: Frame B