Panel For Free-Stand Enclosures, Size: 72" x 60", Steel

Item #: 0794093

Cat #: A72P60F1G

UPC: 783510150143

$ 1800.39 EA
Company wide:
0 in stock
Panel For Free-Stand Enclosures, Size: 72" x 60", Material/Finish: Steel/Galvanized, For Use with Free-Standing, Dual Access and Two Door Enclosures

Overview

Panel For Free-Stand Enclosures, Size: 72" x 60", Material/Finish: Steel/Galvanized, For Use with Free-Standing, Dual Access and Two Door Enclosures

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510150143, A72P60F1G, HOFA72P60F1G

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 60 in
Material: Steel
Finish: Galvanized
Width: 56 in
Height: 60 in
Finish: Galvanized
Material: Steel
Width: 56 in