High Leverage 12° Angled Diagonal Cutters

Item #: 0794076

Cat #: 74 22 200

UPC: 843221005177

$ 64.44 EA
Company wide:
0 in stock
Documents & Guides
High Leverage 12° Angled Diagonal Cutters

Overview

High Leverage 12° Angled Diagonal Cutters
Also known as: 843221005177, 74 22 200, KNI7422200

Specifications

Length: 8 in
Length: 8 in

Customer Reviews

No reviews for this product
(0)