Dt, 3p, 3w+g, 240v, 800a, Fused, No Neut, NEMA 3r

Item #: 0794063

Cat #: DT327FRKLP

UPC: 786685131825

$ 85147.43 EA
Company wide:
0 in stock
Documents & Guides
Dt, 3p, 3w+g, 240v, 800a, Fused, No Neut, NEMA 3r

Overview

Dt, 3p, 3w+g, 240v, 800a, Fused, No Neut, NEMA 3r
Also known as: 786685131825, DT327FRKLP, CUTDT327FRKLP

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R